Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.749 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5484996
Zoro # G8570137
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Material High Speed Steel
- Size 0.749 O/U
- Number of Flutes 8
- Drill Bit Size 0.749 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484996
- Zoro # G8570137
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 9 |
Size | 0.749 O/U |
Drill Bit Size | 0.749 O/U |
Drilling Length | .6240 |
Shank Diameter | 0.624 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Thumb Lever Air Gun, 1/2" Extension (301403.3)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54600)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- GEARWRENCH 8 Piece SAE XL Locking Flex Head Ratcheting Wrench Set (EHT85798)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .9995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482631)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V304)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers