Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
7/32 Jobber Length Drill TIN Coated 118 Deg. Pt
Mfr # 5410757
Zoro # G8638317
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2188 (7/32)
- Size 0.2188 (7/32)
- Overall Length 3-3/4
- Number of Flutes 2
- Drilling Length 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5410757
- Zoro # G8638317
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2188 (7/32) |
Size | 0.2188 (7/32) |
Overall Length | 3-3/4 |
Drilling Length | 2-1/2 |
Details
Number of Flutes | 2 |
Description
Made with Premium Quailty High Speed SteelJobber Length Drill Bits for General Purpose Holemaking Applications 118 Degree Point Angle Single Point Drill Bit
TIN Coated for Improved Performance and Longer Drill Bit Life Sold in package sizes shown here
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- ROTHENBERGER Pipe Threading Dies, NPT, 2 in (70946)
- ULLMAN DEVICES 4-Piece 9-3/4" Long Hook and Pick Set (CHP4-L)
- ILC Replacement for Dewalt Dw9098-n Battery (DW9098-N BATTERY DEWALT)
- KODIAK CUTTING TOOLS #2 Jobber Length Drill Oxided 118 Deg. Pt (5405125)
- KODIAK CUTTING TOOLS #54 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412825)
- KODIAK CUTTING TOOLS 6.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt (5515752)
- KODIAK CUTTING TOOLS 1/16 Carbide Jobber Length Drill (5438939)
- KODIAK CUTTING TOOLS #52 Jobber Length Drill Oxided 118 Deg. Pt (5405675)
- KODIAK CUTTING TOOLS #36 Carbide Jobber Length Drill (5439929)
- WESTWARD 4" Carbide 118 Deg. Jobber Length Drill Bit (5VPC1)
- Kodiak Cutting Tools Jobber Length Drill Bits