Shop All Hand Reamers
Kodiak Cutting Tools
7/32 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497107
Zoro # G8642194
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8
- Number of Flutes 6
- Size 0.2188 (7/32)
- Drill Bit Size 0.2188 (7/32)
- Drilling Length .2188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497107
- Zoro # G8642194
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-7/8 |
Size | 0.2188 (7/32) |
Drill Bit Size | 0.2188 (7/32) |
Drilling Length | .2188 |
Shank Diameter | 0.2188 |
Details
Number of Flutes | 6 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- AMPG Jaw Chuck 4" 5C Back, 3Pc (Z9552)
- MILWAUKEE TOOL 350 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B350)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- Kodiak Cutting Tools Reamers