Shop All Cobalt End Mills
Kodiak Cutting Tools
7/32 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5530833
Zoro # G8625540
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Number of Flutes 4
- Size 0.2188 (7/32)
- Drill Bit Size 0.2188 (7/32)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5530833
- Zoro # G8625540
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1/2 |
Size | 0.2188 (7/32) |
Drill Bit Size | 0.2188 (7/32) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Precision Screwdriver Set with Case, 6-Piece (SPEC-S-PRECSET6)
- DRILL AMERICA m40x4 Carbon Steel Hex Die (DWTSMH40X4)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (2980-22)
- EXCEL BLADES K55 Folding Utility Knife with Clip, 5 Blades, Asst. Colors, 12pk. (16055)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- OSG End Mill, XL, Carbide, 5/8, 4 FL, SGL Sq End (464-6250)
- Kodiak Cutting Tools Cobalt End Mills