Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#72 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5482807
Zoro # G8674525
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Material High Speed Steel
- Number of Flutes 3
- Size 0.0250 (#72)
- Drill Bit Size 0.0250 (#72)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482807
- Zoro # G8674525
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0250 (#72) |
Drill Bit Size | 0.0250 (#72) |
Drilling Length | .0250 |
Shank Diameter | 0.025 |
Details
Material | High Speed Steel |
Number of Flutes | 3 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.748 In Thick, 4 In L Blade (L - 1012)
- WESTWARD Taping Knife, Flexible, 10", SS (13A722)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49226)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (99152-07-09-1/2)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- Kodiak Cutting Tools Reamers