Shop All Bridge Reamers
Kodiak Cutting Tools
7/16 Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498042
Zoro # G8588608
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Size 0.4375 (7/16)
- Number of Flutes 5
- Drill Bit Size 0.4375 (7/16)
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498042
- Zoro # G8588608
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 9 |
Size | 0.4375 (7/16) |
Drill Bit Size | 0.4375 (7/16) |
Drilling Length | 2 |
Details
Number of Flutes | 5 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Stiff, 1-1/4", Brass (02080)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- ILC Replacement for Dewalt Dcd985 Battery (DCD985)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (13H858)
- CLEVELAND Car Length Reamer w/Straight Shank (C24005)
- DRILL AMERICA Bridge (Construction) Reamer 15/16" Magnetic Hex Shank Bridge Reamer (KFDRB15/16HEX-MAG)
- DRILL AMERICA 1-5/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-5/16)
- Kodiak Cutting Tools Reamers