Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
7/16 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5412187
Zoro # G8604540
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4375 (7/16)
- Size 0.4375 (7/16)
- Overall Length 5-1/2
- Number of Flutes 2
- Drilling Length 4-1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5412187
- Zoro # G8604540
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.4375 (7/16) |
Size | 0.4375 (7/16) |
Overall Length | 5-1/2 |
Drilling Length | 4-1/16 |
Details
Number of Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Fractional Size Drill Bits Sold in package sizes shown here
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79636CLB103050)
- FREUD MDF Spoilboard Surfacing (TM1465)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3X25)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- KODIAK CUTTING TOOLS O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407666)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill (5439016)
- KODIAK CUTTING TOOLS 6.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt (5515752)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #36 (44106)
- Kodiak Cutting Tools Drill Bits