Shop All Hand Reamers
Kodiak Cutting Tools
7/16 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497217
Zoro # G8653209
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4
- Number of Flutes 6
- Size 0.4375 (7/16)
- Drill Bit Size 0.4375 (7/16)
- Drilling Length .4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497217
- Zoro # G8653209
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 0.4375 (7/16) |
Drill Bit Size | 0.4375 (7/16) |
Drilling Length | .4375 |
Shank Diameter | 0.4375 |
Details
Number of Flutes | 6 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLE CUTTER 2" (BL14662)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- CHANNELLOCK Professional Tool Set, 6 pcs. (GP-7)
- BESSEY Variable Angle Device 2 PK (VAD)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- WESTWARD Adjustable Hand Reamer Set, HSS, 3 Pcs (4LGU2)
- Kodiak Cutting Tools Reamers