Shop All Expansion Reamers
Kodiak Cutting Tools
7/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494478
Zoro # G8583069
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4375 (7/16)
- Number of Flutes 6
- Overall Length 7
- Drill Bit Size 0.4375 (7/16)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494478
- Zoro # G8583069
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.4375 (7/16) |
Overall Length | 7 |
Drill Bit Size | 0.4375 (7/16) |
Drilling Length | 3/8 |
Details
Number of Flutes | 6 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2986201)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- Kodiak Cutting Tools Expansion Reamers