Shop All Counterbores
Kodiak Cutting Tools
7/16 Counterbore 1/64 Oversize Capscrew Style
Mfr # 5495897
Zoro # G8630109
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes [delete]
- Size 7/16
- Drill Bit Size 7/16
- Drilling Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495897
- Zoro # G8630109
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 7 |
Size | 7/16 |
Drill Bit Size | 7/16 |
Drilling Length | 7 |
Flute Size | 0.676 |
Pilot Size | 0.452 |
Details
Number of Flutes | [delete] |
Series Number | 902 |
Tolerance | 1/64 o/s |
Description
High Speed Steel1/64 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- OSG Spiral Point Tap, Plug 3 Flutes (15460)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- WRIGHT TOOL 1/2" Drive, Speeder, SAE Socket (4445L)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- Kodiak Cutting Tools Porting Tools & Counterbores