Shop All Construction Reamers
Kodiak Cutting Tools
7/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats
Mfr # 5496887
Zoro # G8642474
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Number of Flutes 5
- Size 0.4375 (7/16)
- Drill Bit Size 0.4375 (7/16)
- Drilling Length 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496887
- Zoro # G8642474
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.4375 (7/16) |
Drill Bit Size | 0.4375 (7/16) |
Drilling Length | 7/16 |
Details
Number of Flutes | 5 |
Description
Construction StyleBlack & Gold Left Hand Spiral Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41X50)
- GREAT NECK #2 x 8 Inch Phillips Round Shank Screwdriver (73124)
- POWERBUILT 9Pc Stubby&Extra Long Ball End Star Key (240101)
- BONDHUS Torx Socket Bit Set With Proguard (13-Piece) (32037)
- KODIAK CUTTING TOOLS 9/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496909)
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- KODIAK CUTTING TOOLS 1" Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496986)
- KODIAK CUTTING TOOLS 15/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496975)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- KODIAK CUTTING TOOLS 11/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496931)
- SUPER TOOL Shell Reamer, 2" D, Carbide Tipped (55046)
- Kodiak Cutting Tools Construction Reamers