Shop All Cobalt End Mills
Kodiak Cutting Tools
7/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated
Mfr # 5468551
Zoro # G8636725
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1
- Number of Flutes 4
- Size 0.4375 (7/16)
- Drill Bit Size 0.4375 (7/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5468551
- Zoro # G8636725
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 1 |
Overall Length | 1 |
Size | 0.4375 (7/16) |
Drill Bit Size | 0.4375 (7/16) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End
Multi Flute
Cobalt
Rougher Fine
ALTIN Coated
Rougher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- IRWIN Ship Auger Bit, 1/2" shank and 1/2" dia (3043005)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- CENTURY DRILL & TOOL Mill File 12" Bastard-Single Cut (4054)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- Kodiak Cutting Tools End Mills