Shop All Cobalt End Mills
Kodiak Cutting Tools
7/16 Cobalt Endmill 2 Flute Single End ALTIN Coated
Mfr # 5532637
Zoro # G8605697
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 13/16
- Overall Length 13/16
- Number of Flutes 2
- Size 0.4375 (7/16)
- Drill Bit Size 0.4375 (7/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5532637
- Zoro # G8605697
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 13/16 |
Overall Length | 13/16 |
Size | 0.4375 (7/16) |
Drill Bit Size | 0.4375 (7/16) |
Drilling Length | 3/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
Single End
2 Flute Cobalt ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver 1/4 in Square (0153-11C)
- ASTER Recess L-Wrench, ProGuard Finish, 8/32" (81708)
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E342)
- ARROW FASTENER Staple Gun and Brad Nailer (T50 ELITE)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- OSG End Mill, Carbide, 9/64, 2 FL, SGL Sq End, CC (402-1406)
- Kodiak Cutting Tools End Mills