Shop All Drill Mills
Kodiak Cutting Tools
7/16 Carbide Drill Mill 4 Flute 60 Deg. Pt
Mfr # 5542716
Zoro # G8605030
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1
- Overall Length 1
- Drill Bit Size 0.4375 (7/16)
- Size 0.4375 (7/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5542716
- Zoro # G8605030
- Country of Origin United States
- Category Drill Mills
Dimensions
Length of Cut | 1 |
Overall Length | 1 |
Drill Bit Size | 0.4375 (7/16) |
Size | 0.4375 (7/16) |
Drilling Length | 7/16 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® four flute solid carbide drill mills feature a 30° helix, a 60° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
4 Flute
Single End
60 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6"-8 NPT Carbon Steel Pipe Tap (DWTPT6INCH)
- GWS TOOL GROUP 310416 End Mill (310416)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 16 pcs (KTI-23000)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- HHIP 1/4 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0250)
- HHIP 5/8 X 5/8" 2 Flute High Speed Steel Single End Center Cut End Mill (5801-0626)
- Kodiak Cutting Tools Drill Mills