Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
7/16-20 TIN Coated Tap Taper Chamfer
Mfr # 5541242
Zoro # G9178796
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Taper
- Overall Length 1-7/16
- Size 7/16-20
- Drill Bit Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541242
- Zoro # G9178796
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-7/16 |
Size | 7/16-20 |
Drill Bit Size | 7/16-20 |
Drilling Length | .323 |
Shank Diameter | 0.323 |
Square Size | 0.242 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Bendable, 18 In, 1/2 lb (900WFT)
- LINK 3MM HSS Se 3.57 X 6.35 Drill 5.95 Cbore 6.35 Shank 31.75 Oal (75-L2-520)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- URREA 3/16" T-handle 6" lg Hex Key (46412)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1970600)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps