Shop All Hand Taps
Kodiak Cutting Tools
7/16-20 Standard Hand Tap Fractional
Mfr # 5504169
Zoro # G8676080
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/16
- Tap Style Bottom
- Number of Flutes 4
- Size 7/16-20
- Drilling Length .323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504169
- Zoro # G8676080
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-7/16 |
Size | 7/16-20 |
Drilling Length | .323 |
Drill Bit Size | 7/16-20 |
Square Size | 0.242 |
Shank Diameter | 0.323 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Plastic, Black, 20 in W x 11 in D x 10-1/2 in H (9920)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- HUSQVARNA SCREW M5 X 25 10.9 (525887001)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543838)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511297)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- REGAL CUTTING TOOLS M8 x 1 D5 4 Flt. Bottom Metric Hand Tap (027754AS)
- Kodiak Cutting Tools Taps