Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
7/16-20 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide
Mfr # 5574212
Zoro # G8675277
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32
- Number of Flutes 3
- Size 7/16-20
- Drill Bit Size 7/16-20
- Drilling Length .323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574212
- Zoro # G8675277
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-5/32 |
Size | 7/16-20 |
Drill Bit Size | 7/16-20 |
Drilling Length | .323 |
Square Size | 0.242 |
Square Length | 13/32 |
Shank Diameter | 0.323 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP (2LKT4)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732408)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps