Shop All Thread Forming Taps
Kodiak Cutting Tools
7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510681
Zoro # G9181998
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-7/16
- Size 7/16-20
- Drill Bit Size 7/16-20
- Drilling Length .323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510681
- Zoro # G9181998
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-7/16 |
Size | 7/16-20 |
Drill Bit Size | 7/16-20 |
Drilling Length | .323 |
Shank Diameter | 0.323 |
Square Length | 13/32 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 4 |
Limit | H8 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0528 Band Saw Blade, 18 TPI, 35-3/8 in L, Bi-Metal (48-39-0528)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499351)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- Kodiak Cutting Tools Thread Forming Taps