Shop All Round Dies
Kodiak Cutting Tools
7/16-20 Die Split Round Adjustable High Speed Steel
Mfr # 5472071
Zoro # G8642270
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 7/16-20
- Drill Bit Size 7/16-20
- Drilling Length 1
- OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472071
- Zoro # G8642270
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 7/16-20 |
Drill Bit Size | 7/16-20 |
Drilling Length | 1 |
Details
OD | 1 |
D | 1 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (65024)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792619)
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable Carbon Steel (5470465)
- KODIAK CUTTING TOOLS 5/16-18 Die Split Round Adjustable High Speed Steel (5471961)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472082)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471785)
- KODIAK CUTTING TOOLS 1" Die Stock for Round Die (5470201)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- Kodiak Cutting Tools Round Dies