Shop All Round Dies
Kodiak Cutting Tools
7/16-20 Die Split Round Adjustable Carbon Steel
Mfr # 5470718
Zoro # G8616739
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16-20
- Overall Length 0
- Drill Bit Size 7/16-20
- Drilling Length 1
- OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5470718
- Zoro # G8616739
- Country of Origin United States
- Category Round Dies
Dimensions
Size | 7/16-20 |
Overall Length | 0 |
Drill Bit Size | 7/16-20 |
Drilling Length | 1 |
Details
OD | 1 |
D | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- EL TORO 14" X .125 X 1" - 20MM ASPHALT BLADE WET/DRY (AE14125)
- WESTWARD WESTWARD Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 2-1/2 in H (35XR68)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable High Speed Steel (5471906)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS 9/16-12 Die Split Round Adjustable Carbon Steel (5470762)
- KODIAK CUTTING TOOLS #4-40 Die Split Round Adjustable High Speed Steel (5471708)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable Carbon Steel (5470740)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- Kodiak Cutting Tools Dies