Shop All Hand Taps
Kodiak Cutting Tools
7/16-14 Standard Hand Tap Steam Oxide
Mfr # 5504015
Zoro # G8673509
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/16
- Tap Style Bottom
- Number of Flutes 4
- Size 7/16-14
- Drill Bit Size 7/16-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504015
- Zoro # G8673509
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-7/16 |
Size | 7/16-14 |
Drill Bit Size | 7/16-14 |
Drilling Length | .323 |
Shank Diameter | 0.323 |
Square Size | 0.242 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | H3 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size (W-611)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- POSI LOCK Tip Protector for PT108/PT208, PT110/PT210 (P10)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503124)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504114)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5502981)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54996)
- Kodiak Cutting Tools Taps