Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
7/16-14 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5574047
Zoro # G8667400
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-5/32
- Number of Flutes 3
- Size 7/16-14
- Drill Bit Size 7/16-14
- Drilling Length .323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574047
- Zoro # G8667400
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-5/32 |
Size | 7/16-14 |
Drill Bit Size | 7/16-14 |
Drilling Length | .323 |
Square Size | 0.242 |
Shank Diameter | 0.323 |
Square Length | 13/32 |
Details
Number of Flutes | 3 |
Coating | ALTIN |
Limit | H3 |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/32 (C08101)
- BONDHUS Set 9 Ball End Screwdrivers (10699)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/4" (84238)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1713601)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps