Shop All Carbide Thread Mills
Kodiak Cutting Tools
7/16 14 Solid Carbide Threadmill UN Threads Coolant Fed ALTIN Coated
Mfr # 5562598
Zoro # G8594637
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.340
- Number of Flutes 4
- Size 7/16 - 14
- Drill Bit Size 7/16 - 14
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5562598
- Zoro # G8594637
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 0.340 |
Size | 7/16 - 14 |
Drill Bit Size | 7/16 - 14 |
Drilling Length | 3/8 |
THREAD LENGTH | 0.875 |
Details
Number of Flutes | 4 |
OAL | 3 |
COATING | ALTIN |
CUTTING DIA | 0.34 |
Description
These Kodiak Cutting Tools® solid carbide coolant end fed multiple-form thread milling cutters are designed to travel around the workpiece in a helical interpolation. As with all of our solid carbide tools, these threadmills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide thread mills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Thread Mill UN Series Threads For Producing Internal & External Threads Coolant End-Fed Thread Mill ALTIN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
Carbide Threadmill TolerancesSize RangeDiameterAll Sizes+.000, -.002
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
Carbide Threadmill TolerancesSize RangeDiameterAll Sizes+.000, -.002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- TITAN 5 Piece Replacement Blades for 11515 (11516)
- KODIAK CUTTING TOOLS 1/2 13 Carbide Threadmill UN Threads ALTIN Coated (5456396)
- KODIAK CUTTING TOOLS 8 36 Carbide Threadmill UN Threads ALTIN Coated (5456275)
- KODIAK CUTTING TOOLS M14 1.50 Carbide Threadmill Metric ALTIN Coated (5456814)
- KODIAK CUTTING TOOLS 6 32 Carbide Threadmill UN Threads ALTIN Coated (5456253)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- Kodiak Cutting Tools Carbide Thread Mills