Shop All Thread Forming Taps
Kodiak Cutting Tools
7/16-14 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510626
Zoro # G9182250
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-7/16
- Size 7/16-14
- Drill Bit Size 7/16-14
- Drilling Length .323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510626
- Zoro # G9182250
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-7/16 |
Size | 7/16-14 |
Drill Bit Size | 7/16-14 |
Drilling Length | .323 |
Square Length | 13/32 |
Shank Diameter | 0.323 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 2.5 |
Limit | H7 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, 1M, 9999.9M (RR3M)
- DYNABRADE Trim Router .4 Hp (51854)
- TUNGALOY Tf Flo-Lock Insert FLG-3094R-CB AH, PK10 (2412303)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- GREENFIELD THREADING Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (289434)
- Kodiak Cutting Tools Thread Forming Taps