Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#7 Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5408183
Zoro # G8595650
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2010 (#7)
- Size 0.2010 (#7)
- Overall Length 3-5/8
- Number of Flutes 2
- Drilling Length 2-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5408183
- Zoro # G8595650
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2010 (#7) |
Size | 0.2010 (#7) |
Overall Length | 3-5/8 |
Drilling Length | 2-7/16 |
Details
Number of Flutes | 2 |
Description
Jobber Length
Oxided
Heavy Duty Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #7 (C23427)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- KODIAK CUTTING TOOLS #42 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408568)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS 27/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408051)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.00mm (47259)
- Kodiak Cutting Tools Jobber Length Drill Bits