Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#7 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute
Mfr # 5496722
Zoro # G8663727
product price: $89.09
/ea
Free Shipping & Returns
$89.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-7/16
- Drill Bit Size #7
- Number of Flutes 6
- Size #7
- Drilling Length 13/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496722
- Zoro # G8663727
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 4-7/16 |
Drill Bit Size | #7 |
Size | #7 |
Drilling Length | 13/32 |
Large Diameter | 0.422 |
Small Diameter | 0.3297 |
Shank Diameter | 13/32 |
Details
Number of Flutes | 6 |
Description
High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer
Left Hand Spiral Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (16606)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496733)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- KODIAK CUTTING TOOLS 1-3/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415839)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Straight Flute (5496249)
- DRILL AMERICA 61/64" HSS 3MT Taper Shank Drill Bit (DWDTS61/64)
- Kodiak Cutting Tools Taper Shank Drill Bits