Shop All Stub Drills
Kodiak Cutting Tools
#7 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402485
Zoro # G8572410
product price: $29.75
/pk 12, $2.48/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2010 (#7)
- Size 0.2010 (#7)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402485
- Zoro # G8572410
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2010 (#7) |
Size | 0.2010 (#7) |
Overall Length | 2-1/4 |
Drilling Length | 1-3/16 |
Length of Cut | 1-3/16" |
Overall Length In | 2-1/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0520)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & One Clip, Fully Molded (1500)
- TEKTON 5/16 in Tip, 3/8 in. Drive, SAE (SHB12208)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- DRILL AMERICA #25 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25)
- Kodiak Cutting Tools Stub Drills