Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.6885 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5484908
Zoro # G8564379
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Overall Length 9
- Material High Speed Steel
- Size 0.6885 O/U
- Drill Bit Size 0.6885 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484908
- Zoro # G8564379
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 9 |
Size | 0.6885 O/U |
Drill Bit Size | 0.6885 O/U |
Drilling Length | .5615 |
Shank Diameter | 0.5615 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36097)
- MARSHALLTOWN Flooring Cutter, Steel, 24"Lx16"W (FS13)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8"L, SDS Plus (HC2032)
- KODIAK CUTTING TOOLS .253 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476581)
- KODIAK CUTTING TOOLS .9395 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482554)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS 33/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484633)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers