Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#67 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5482873
Zoro # G8627169
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Material High Speed Steel
- Size 0.0320 (#67)
- Number of Flutes 3
- Drill Bit Size 0.0320 (#67)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482873
- Zoro # G8627169
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 1/2 |
Size | 0.0320 (#67) |
Drill Bit Size | 0.0320 (#67) |
Drilling Length | .0320 |
Shank Diameter | 0.032 |
Details
Material | High Speed Steel |
Number of Flutes | 3 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MAYHEW PRO Center Punch, 5 in. L, Steel, Black Oxide (24002)
- MITUTOYO Center Finder (050103)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .751 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485018)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (11V429)
- Kodiak Cutting Tools Reamers