Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
63/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt
Mfr # 5421405
Zoro # G8601865
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.9844 (63/64)
- Size 0.9844 (63/64)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421405
- Zoro # G8601865
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.9844 (63/64) |
Size | 0.9844 (63/64) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed SteelReduced Shank Drill
1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- MALCO Downspout Crimper, Left/Right/Straight, 9", Hardened steel (C4R)
- DEWALT Dust collection adapter for DWE575/DWE575SB (DWE575DC)
- DEWALT Replacement Right Blade for DW890/DW891 (DW8900)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5422087)
- KODIAK CUTTING TOOLS 17/32 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421086)
- KODIAK CUTTING TOOLS 51/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5421977)
- KODIAK CUTTING TOOLS 49/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420767)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- KODIAK CUTTING TOOLS 25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421614)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 15/16 (55460)
- Kodiak Cutting Tools Reduced Shank Drill Bits