Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt
Mfr # 5415762
Zoro # G8605015
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.9844 (63/64)
- Size 0.9844 (63/64)
- Overall Length 11
- Number of Flutes 2
- Morse Taper No.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5415762
- Zoro # G8605015
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 0.9844 (63/64) |
Size | 0.9844 (63/64) |
Overall Length | 11 |
Drilling Length | No.3 |
Details
Number of Flutes | 2 |
Morse Taper | No.3 |
Description
Made with Premium Grade High Speed Steel118 Degree Drill Point Angle These taper shank drill feature the standard Morse taper shank design Available in larger sizes, up to a 2 Inch drill diameter. Morse taper shanks range from MT1 to MT5 These drills are sold individually
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Utility Knive, 9mm, PK6 (017700050)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- DEWALT Cordless Sander, 8 4/5 in, 2.6 lb (DCW210B/DCB203)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- KODIAK CUTTING TOOLS 1-3/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415839)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415619)
- KODIAK CUTTING TOOLS #2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496634)
- H & H INDUSTRIAL PRODUCTS 3Mt Taper Shank Drill 3/4x5-7/8x10-1/2" (5302-3048)
- Kodiak Cutting Tools Taper Shank Drill Bits