Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.6275 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482004
Zoro # G8619959
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.6275
- Material High Speed Steel
- Number of Flutes 8
- Overall Length 9
- Drill Bit Size 0.6275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482004
- Zoro # G8619959
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.6275 |
Overall Length | 9 |
Drill Bit Size | 0.6275 |
Drilling Length | 0.5615 |
Shank Diameter | 0.5615 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-393 Ironoxx, 722 Black, 25 Lb (32-393)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MDG)
- IDEAL 6 in Wire Stripper Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG (45-418)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- KODIAK CUTTING TOOLS .379 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479089)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- KODIAK CUTTING TOOLS .877 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482433)
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- DRILL AMERICA Q HSS Straight Shank Straight Flute Chucking Reamer (DWRRQ)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers