Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.622 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481916
Zoro # G8610999
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.622
- Overall Length 9
- Number of Flutes 8
- Material High Speed Steel
- Drill Bit Size 0.622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481916
- Zoro # G8610999
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.622 |
Overall Length | 9 |
Drill Bit Size | 0.622 |
Drilling Length | 0.5615 |
Shank Diameter | 0.5615 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 58 Backing Out Punch, 16 Hickory Safety Grip Handle (32432)
- KLEIN TOOLS 7 1/2 in Crimper and Connector Kit Ethernet, RJ45 (VDV226-817)
- STARRETT 3.5m Tape Measures, 1/2" Blade (KTX12-12ME-N)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x3)
- KODIAK CUTTING TOOLS .236 HSS Chucking Reamer Straight Flute Straight Shank (5476273)
- KODIAK CUTTING TOOLS .0845 HSS Chucking Reamer Straight Flute Straight Shank (5473512)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS .164 HSS Chucking Reamer Straight Flute Straight Shank (5474953)
- KODIAK CUTTING TOOLS .202 HSS Chucking Reamer Straight Flute Straight Shank (5475613)
- KODIAK CUTTING TOOLS #39 HSS Chucking Reamer Straight Flute Straight Shank (5483269)
- DRILL AMERICA .3500 HSS Straight Shank Chucking Reamer (DWRR.3500)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers