Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
60Pc Wire Gauge Reamer Set N1-N60 HSS
Mfr # 5485799
Zoro # G9180500
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 60PC WIRE GAUGE REAMER SET N1-N60 - HSS
- Number of Flutes [Delete]
- Overall Length 0
- Drill Bit Size 60PC WIRE GAUGE REAMER SET N1-N60 - HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485799
- Zoro # G9180500
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 60PC WIRE GAUGE REAMER SET N1-N60 - HSS |
Overall Length | 0 |
Drill Bit Size | 60PC WIRE GAUGE REAMER SET N1-N60 - HSS |
Drilling Length | 185799 |
Details
Material | High Speed Steel |
Number of Flutes | [Delete] |
Description | 60PC WIRE GAUGE REAMER SET N1-N60 - HSS |
Old PN | 185799 |
Description
Part No. 185876
Part No. 185777
Part No. 185799
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave (55468)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- J.W. WINCO DIN466-M5 Knurled Nut (5NF51)
- MITUTOYO Roller (141771)
- KODIAK CUTTING TOOLS #31 HSS Chucking Reamer Straight Flute Straight Shank (5483379)
- KODIAK CUTTING TOOLS 33/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484633)
- KODIAK CUTTING TOOLS .872 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482356)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- Kodiak Cutting Tools Reamers