Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
6.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt
Mfr # 5515752
Zoro # G8644915
product price: $39.25
/pk 12, $3.27/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2362 (6.0mm)
- Size 0.2362 (6.0mm)
- Number of Flutes 2
- Drilling Length 57mm
- Length of Cut 57mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5515752
- Zoro # G8644915
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2362 (6.0mm) |
Size | 0.2362 (6.0mm) |
Overall Length | 93mm |
Drilling Length | 57mm |
Length of Cut | 57mm |
Details
Number of Flutes | 2 |
Description
Made with Premium Quailty High Speed SteelJobber Length Drill Bits for General Purpose Holemaking Applications
Metric Drill Bit Sizes Black Oxide Finish 118 Degree Point Single Point Metric Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Artis Tweezer, 1-Sa Style (18043ARS)
- VEGA TORx(R) Tamper L-Key (Short), 15 (LTT15S)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit (48-32-4484)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25910 (25910)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Oxided 118 Deg. Pt (5404663)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- KODIAK CUTTING TOOLS 11/16 Jobber Length Drill Oxided 118 Deg. Pt (5405103)
- KODIAK CUTTING TOOLS 5/64 Carbide Jobber Length Drill ALTIN Coated (5527357)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #6 (46676)
- Kodiak Cutting Tools Drill Bits