Shop All Drill Bit Sets
Kodiak Cutting Tools
60 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420415
Zoro # G8674044
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Size 60 Pc.
- Finish Straw
- Overall Length Jobber Length - Heavy Duty 135 Deg.Split Point
- Drill Bit Size 60 Pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420415
- Zoro # G8674044
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 60 Pc. |
Overall Length | Jobber Length - Heavy Duty 135 Deg.Split Point |
Drill Bit Size | 60 Pc. |
Drilling Length | #1-#60 |
Size Range | #1-#60 |
Details
Material | Cobalt |
Finish | Straw |
Coating | Straw |
Number of Flutes | [Delete] |
Number of Drills | 60 Pc. |
Style | Jobber Length - Heavy Duty 135 Deg.Split Point |
Index | Metal Case |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Point Cut-Out Bit (DWAST18020)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-4800-DC (HD-4800-DC-49)
- MALCO Seamer and Tong, Straight, 9-1/4", Cast Steel (SG10)
- J.W. WINCO JW Winco GN817.4-10-12-5/8X11-CK Indexing Plunger (817.4-10-12-5/8X11-CK)
- KODIAK CUTTING TOOLS 25 Pc. Drill Sets Drill Bit Sets with Cases (5420203)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420118)
- KODIAK CUTTING TOOLS 15 Pc. Drill Sets Drill Bit Sets with Cases (5420371)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- KODIAK CUTTING TOOLS 21 Pc. Drill Sets Drill Bit Sets with Cases (5420195)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-13mmx.5mm (54127)
- Kodiak Cutting Tools Drill Bits