Shop All Drill Bit Sets
Kodiak Cutting Tools
60 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420316
Zoro # G8670824
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Bright
- Size 60 Pc.
- Overall Length Jobber Length - 118 Deg. Point
- Drill Bit Size 60 Pc.
- Drilling Length #1-#60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420316
- Zoro # G8670824
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 60 Pc. |
Overall Length | Jobber Length - 118 Deg. Point |
Drill Bit Size | 60 Pc. |
Drilling Length | #1-#60 |
Size Range | #1-#60 |
Details
Finish - Machining | Bright |
Number of Flutes | [Delete] |
Index | Metal Case |
Number of Drills | 60 Pc. |
Style | Jobber Length - 118 Deg. Point |
Drill Bit Material | High-Speed Steel |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39414CLB134115)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD70)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-100-A)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/4x1/64 (49911)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420294)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420118)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420261)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- KODIAK CUTTING TOOLS 25 Pc. Drill Sets Drill Bit Sets with Cases (5420203)
- KODIAK CUTTING TOOLS 15 Pc. Drill Sets Drill Bit Sets with Cases (5420371)
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- Kodiak Cutting Tools Drill Bit Sets