Shop All Drill Bit Sets
Kodiak Cutting Tools
60 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420305
Zoro # G8670648
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Size 60 Pc.
- Material High Speed Steel
- Overall Length Jobber Length - 118 Deg. Point
- Drill Bit Size 60 Pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420305
- Zoro # G8670648
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 60 Pc. |
Overall Length | Jobber Length - 118 Deg. Point |
Drill Bit Size | 60 Pc. |
Drilling Length | #1-#60 |
Size Range | #1-#60 |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Number of Flutes | [Delete] |
Style | Jobber Length - 118 Deg. Point |
Number of Drills | 60 Pc. |
Index | Metal Case |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- KESON Measuring Wheel, 1M, 9999.9M (RR3M)
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420294)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- KODIAK CUTTING TOOLS 25 Pc. Drill Sets Drill Bit Sets with Cases (5420203)
- KODIAK CUTTING TOOLS 21 Pc. Drill Sets Drill Bit Sets with Cases (5420382)
- KODIAK CUTTING TOOLS 115 Pc Drill Sets Drill Bit Sets with Cases (5559472)
- IRWIN Unibit Step Drill Set, 3 Piece (VGP10502)
- Kodiak Cutting Tools Drill Bits