Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#6 High Speed Steel Taper Pin Reamer Straight Flute
Mfr # 5496249
Zoro # G8619520
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #6
- Size #6
- Overall Length 3-11/16
- Number of Flutes 6
- Drilling Length 23/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496249
- Zoro # G8619520
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | #6 |
Size | #6 |
Overall Length | 3-11/16 |
Drilling Length | 23/64 |
Shank Diameter | 23/64 |
Small Diameter | 0.2773 |
Large Diameter | 0.354 |
Details
Number of Flutes | 6 |
Description
High Speed Steel
Straight Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 2" Depth (49-59-4056)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- SUNEX 5-Piece S-Style Fractional SAE Wrench Set (9940)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- KODIAK CUTTING TOOLS 1-3/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415839)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- KODIAK CUTTING TOOLS 63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415762)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496733)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2411 Steam Oxide HSS RHS/RHC 1/2 (C12483)
- Kodiak Cutting Tools Drill Bits