Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute
Mfr # 5496711
Zoro # G8675030
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-11/16
- Drill Bit Size #6
- Number of Flutes 6
- Size #6
- Drilling Length 23/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496711
- Zoro # G8675030
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 3-11/16 |
Drill Bit Size | #6 |
Size | #6 |
Drilling Length | 23/64 |
Large Diameter | 0.354 |
Shank Diameter | 23/64 |
Small Diameter | 0.2773 |
Details
Number of Flutes | 6 |
Description
High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer
Left Hand Spiral Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (41697)
- GS TOOLING 9/32" ER32 Collets (337709)
- MILWAUKEE TOOL #3 Morse Taper to Weldon Shank Arbor (49-57-0025)
- MOTOR GUARD Maximum Sanding Block, 12" (BG12-1)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496733)
- KODIAK CUTTING TOOLS #4 High Speed Steel Taper Pin Reamer Straight Flute (5496227)
- KODIAK CUTTING TOOLS 1-3/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415839)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 7/8 (53556)
- Kodiak Cutting Tools Taper Shank Drill Bits