Shop All Counterbores
Kodiak Cutting Tools
#6 Counterbores On Size Capscrew Style
Mfr # 5495677
Zoro # G8653279
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length std.
- Size #6
- Number of Flutes [delete]
- Drill Bit Size #6
- Drilling Length 4-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495677
- Zoro # G8653279
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | std. |
Size | #6 |
Drill Bit Size | #6 |
Drilling Length | 4-5/8 |
Flute Size | 0.227 |
Pilot Size | 0.138 |
Details
Number of Flutes | [delete] |
Tolerance | std. |
Series Number | 901 |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-12-06)
- DRILL AMERICA 11/16"-20 HSS Plug Hand Tap (DWTST11/16-20P)
- FREUD Thick-Stock Laminate Blade, 10 (LU92M010)
- ZORO SELECT Die Head 3/4 In. (GPT24)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- Kodiak Cutting Tools Porting Tools & Counterbores