Shop All Counterbores
Kodiak Cutting Tools
#6 Counterbores 1/32 Oversize Capscrew Style
Mfr # 5495985
Zoro # G8633590
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/32 o/s
- Number of Flutes [delete]
- Size #6
- Drill Bit Size #6
- Drilling Length 4-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495985
- Zoro # G8633590
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/32 o/s |
Size | #6 |
Drill Bit Size | #6 |
Drilling Length | 4-5/8 |
Pilot Size | 0.169 |
Flute Size | 0.259 |
Details
Number of Flutes | [delete] |
Tolerance | 1/32 o/s |
Series Number | 903 |
Description
High Speed Steel
1/32 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1111600903)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (07541)
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- DRILL AMERICA 7/32"x1/8" Pilots for Counterbore (DEWPIL7/32X1/8)
- Kodiak Cutting Tools Counterbores