Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#6 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5418831
Zoro # G8607027
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #6
- Overall Length 3
- Number of Flutes 2
- Drill Bit Size #6
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418831
- Zoro # G8607027
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #6 |
Overall Length | 3 |
Drill Bit Size | #6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink Also available with ALTiN coating
Solid Carbide Also availble in 1 five piece set with sizes #1-#5, supplied with a wooden twist-top case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Safety Recessed 5 1/2 in L, 10 PK (SK-15/10)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, M2 Steel (251791)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10375)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- CLE-LINE Combination Drill/Counterstink, #3 (C20894)
- Kodiak Cutting Tools Combined Drill & Countersinks