Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#6 Carbide Jobber Length Drill
Mfr # 5439599
Zoro # G8610974
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2040 (#6)
- Size 0.2040 (#6)
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5439599
- Zoro # G8610974
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2040 (#6) |
Size | 0.2040 (#6) |
Overall Length | 3 |
Drilling Length | 1-3/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Wire Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Eng 2Lb Wd Hndl (34509)
- POWERBUILT 12" Adjustable Wrench (644043)
- STEEL CITY TROWELS BY BON Bon 66-153 Finish Trowel, Round, Blue Steel, 18 X 3, Wood (66-153)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS #54 Carbide Jobber Length Drill ALTIN Coated (5528534)
- KODIAK CUTTING TOOLS #42 Carbide Jobber Length Drill (5439995)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- KODIAK CUTTING TOOLS #39 Carbide Jobber Length Drill ALTIN Coated (5528369)
- WESTWARD #44 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL8)
- Kodiak Cutting Tools Jobber Length Drill Bits