Shop All Hand Taps
Kodiak Cutting Tools
#6-40 Standard Hand Tap Machine Screw Sizes
Mfr # 5501089
Zoro # G8630790
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 3
- Tap Style Bottom
- Size #6-40
- Drill Bit Size #6-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5501089
- Zoro # G8630790
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2 |
Size | #6-40 |
Drill Bit Size | #6-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Bottom |
Limit | H2 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-500)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8736)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502057)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499758)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499802)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap Fractional (5504994)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap Machine Screw Sizes (5500011)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m16 x 2 (DWTP16X2)
- Kodiak Cutting Tools Taps