Shop All Spiral Flute 2-Flute Taps
Kodiak Cutting Tools
#6-40 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498581
Zoro # G8586754
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 2
- Size #6-40
- Drill Bit Size #6-40
- Drilling Length .14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498581
- Zoro # G8586754
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2 |
Size | #6-40 |
Drill Bit Size | #6-40 |
Drilling Length | .14 |
Shank Diameter | 0.14 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5420)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- VIM PRODUCTS VIM Tools Phillips No. 2 Tip 3/8 in. Sqaure Drive (SFP6-P2)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725016)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- Kodiak Cutting Tools Spiral Flute 2-Flute Taps