Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#6-32 TIN Coated Tap Taper Chamfer
Mfr # 5540670
Zoro # G9185236
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Taper
- Overall Length 2
- Size #6-32
- Drill Bit Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540670
- Zoro # G9185236
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 2 |
Size | #6-32 |
Drill Bit Size | #6-32 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Taper |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Panel Toter (19609)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle (K0160.4180X16)
- DIABLO STCKD DADO BLD SET 8""12T (DD208H)
- DAVIES Ball Knob, 3/8-24 Thread Size, 1.32"L, Blind Tap (0033-G)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- OSG Straight Flute Hand Tap, Plug, 3 (6008100)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15135)
- Kodiak Cutting Tools Taps