Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#6-32 TIN Coated Tap Bottom Chamfer
Mfr # 5540692
Zoro # G9186058
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Bottom
- Overall Length 2
- Size #6-32
- Drill Bit Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540692
- Zoro # G9186058
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 2 |
Size | #6-32 |
Drill Bit Size | #6-32 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Tap Style | Bottom |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, Heavy Duty, 7/8" X 1" (2-1-128)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C10004P4--21)
- GEARWRENCH 1-13/16" 12 Point Long Pattern Satin Combination Wrench (81821)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313579)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (4935238)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (301490)
- Kodiak Cutting Tools Taps