Shop All Hand Taps
Kodiak Cutting Tools
#6-32 Standard Hand Tap Steam Oxide
Mfr # 5500836
Zoro # G8628779
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Tap Style Taper
- Number of Flutes 3
- Size #6-32
- Drill Bit Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5500836
- Zoro # G8628779
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2 |
Size | #6-32 |
Drill Bit Size | #6-32 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Tap Style | Taper |
Number of Flutes | 3 |
Limit | H2 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor Assembly (70447)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80278D2B123835)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- MAYHEW 3/8 In. X 5.00 In. Center Punch (24002)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511308)
- KODIAK CUTTING TOOLS M20X2.5 Standard Hand Tap Metric TIN Coated (5544091)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501177)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5501969)
- DRILL AMERICA 0-80 Carbon Steel Taper Hand Tap (DWTT0-80)
- Kodiak Cutting Tools Hand Taps