Shop All Hand Taps
Kodiak Cutting Tools
#6-32 Standard Hand Tap Machine Screw Sizes
Mfr # 5500946
Zoro # G8621115
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 3
- Tap Style Taper
- Size #6-32
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5500946
- Zoro # G8621115
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2 |
Size | #6-32 |
Drilling Length | .141 |
Drill Bit Size | #6-32 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Tap Style | Taper |
Limit | H3 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 25pc Cordless Screwdriver Set (174488OUU)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- VIKING 5/16" Type 260 118° HSS Screw Machine Drill, PK6 (24030)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000BP01 (MX2000BP01)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502002)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502145)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5506006)
- DRILL AMERICA 2-64 HSS Machine and Fraction Hand Plug Tap (DWT54094)
- Kodiak Cutting Tools Hand Taps